Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Starters Reversing 1.6-2.5A 27VDC B Frame 1NO 1NC

  • Mfr # XTFR2P5BBTD

  • Zoro # G714519222


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Reversing Capability
Reversing
Standards
IEC 60947-4-1, UL Listed file E245398, CE Marked
Features
Built in heater
Overload Relay Amp Setting
0.1 to 32 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTFR2P5BBTD
Zoro #
G714519222
UPC #
782116613151
Country of Origin
Germany

Details

Auxiliary Contact Form
1NC/1NO
Reversing Capability
Reversing
Standards
IEC 60947-4-1, UL Listed file E245398, CE Marked
Features
Built in heater
Overload Relay Amp Setting
0.1 to 32 A
Coil Voltage
24V DC
Item
Motor control
Amps AC
2.50A

Description

EATON XT IEC MOTOR CONTROL, UL 508 TYPE F - XT IEC FVNR COMBINATION MOTOR CONTRO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.