
Combination Starters
Mfr # XTFC016BBTD
Zoro # G114519327
product price: $341.99
/ea
Free Shipping & Returns
Key Features
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Standards
IEC 60947-4-1, UL Listed file E245398, CE Marked
Amps AC
16A
Features
Built in heater
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XTFC016BBTD
Zoro #
G114519327
UPC #
78211660010
Country of Origin
Germany
Details
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Standards
IEC 60947-4-1, UL Listed file E245398, CE Marked
Amps AC
16A
Item
Motor control
Features
Built in heater
Overload Relay Amp Setting
0.1 to 32 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.