Zoro Homepage

CombMotorStart, Therm, 208VAC, SelectSwtch

  • Mfr # ECX77D2EJB-H

  • Zoro # G710043080


product price: $1,673.99
/ea
Free Shipping & Returns

Key Features

Operator
Selector Switch
Short Circuit Protection
Circuit Breaker
Trip Class
10
Auxiliary Contact Form
1NO
Operator Function
Hand/Off/Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECX77D2EJB-H
Zoro #
G710043080
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
18.9 in
Overall Width
9.08 in
Frame Size
B
Overall Depth
11.33 in
Mounting Hole Distance - Width
6 in
Mounting Hole Distance - Height
18.13 in
Mounting Hole Diameter
0.28 in

Details

Item
Combination Motor Starter
Operator
Selector Switch
Short Circuit Protection
Circuit Breaker
Trip Class
10
Auxiliary Contact Form
1NO
Operator Function
Hand/Off/Auto
Control Transformer Voltage
208V AC Primary, 120V AC Secondary
Standards
cUL, UL Listed
Includes Control Transformer
Yes
Includes Auxiliary Contacts
Yes
NEMA Enclosure Rating
3R
Phase
Three
Series
XT
Horsepower @ Three Phase - 600V AC
1 1/2 hp
Number of Poles
3
Includes
I/O Terminal Blocks
Resistance Properties
Waterproof
Reversing Capability
Non-Reversing
Maximum Voltage Rating
690V AC
Number of Auxillary Contacts
0
Coil Voltage
208V AC
Horsepower @ Three Phase - 208V AC
1/2 hp
Frequency
60 Hz
NEMA Enclosure Material
Metal Alloy
Includes Pilot Light
Yes
Horsepower @ Single Phase - 240V AC
1/3 hp
Horsepower @ Three Phase - 240V AC
1/2 hp
Mounting Style
Wall
Starter Style
IEC
Current AC
12 A
Overload Protection Type
Thermal
Auxiliary Contact Module Capacity
4
Number of Terminals
3
Maximum Overload Relay Current Setting
4 A
Terminal Connection Type
Screw Terminals
Horsepower @ Three Phase - 480V AC
1 hp
Minimum Overload Relay Current Setting
2.5 A
Horsepower @ Single Phase - 120V AC
Not Rated
Enclosure Rating
Type 3R (Metal)
CPT Rating
208 / 120 V
Contactor Rating
12 A (Frame B)
Certifications
UL Listed; cUL Listed
Enclosure
Type 3R
Product Name
Eaton IEC enclosed starter
Mmp Overload Rating
2.5-4 A (Frame B)

Description

Combination Motor Starter, Coil Voltage 208V AC, Current AC 12 A, Horsepower @ Three Phase - 600V AC 1 1/2 hp, Maximum Voltage Rating 690V AC, NEMA Enclosure Rating 3R, NEMA Size Not Applicable, Hazardous Location Specification Not Applicable, Starter Style IEC, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10, Horsepower @ Three Phase - 208V AC 1/2 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.