Zoro Homepage

CombMotorStart, Therm, 208VAC, SelectSwtch

  • Mfr # ECX77H8EJD-N

  • Zoro # G410041942


product price: $1,643.99
/ea
Free Shipping & Returns

Key Features

Operator
Selector Switch
Short Circuit Protection
Circuit Breaker
Trip Class
10
Auxiliary Contact Form
1NO
Operator Function
Hand/Off/Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECX77H8EJD-N
Zoro #
G410041942
UPC #
-
Country of Origin
Mexico

Dimensions

Mounting Hole Diameter
0.28 in
Mounting Hole Distance - Width
6 in
Overall Height
18.9 in
Overall Depth
11.33 in
Mounting Hole Distance - Height
18.13 in
Frame Size
C
Overall Width
9.08 in

Details

Item
Combination Motor Starter
Operator
Selector Switch
Short Circuit Protection
Circuit Breaker
Trip Class
10
Auxiliary Contact Form
1NO
Operator Function
Hand/Off/Auto
Control Transformer Voltage
208V AC Primary, 120V AC Secondary
Standards
cUL, UL Listed
Includes Pilot Light
Yes
Resistance Properties
Dust Ignition Proof
Overload Protection Type
Thermal
Series
XT
NEMA Enclosure Rating
12
Auxiliary Contact Module Capacity
4
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 480V AC
10 hp
Minimum Overload Relay Current Setting
16 A
Horsepower @ Three Phase - 600V AC
15 hp
Frequency
60 Hz
Includes
I/O Terminal Blocks
Number of Terminals
3
Maximum Voltage Rating
690V AC
Horsepower @ Single Phase - 240V AC
2 hp
Horsepower @ Three Phase - 208V AC
5 hp
Horsepower @ Single Phase - 120V AC
1 hp
Terminal Connection Type
Screw Terminals
Current AC
32 A
Starter Style
IEC
Maximum Overload Relay Current Setting
25 A
Mounting Style
Wall
Number of Auxillary Contacts
0
Coil Voltage
208V AC
NEMA Enclosure Material
Metal Alloy
Horsepower @ Three Phase - 240V AC
5 hp
Includes Control Transformer
Yes
Number of Poles
3
Phase
Three
Reversing Capability
Non-Reversing
Contactor Rating
32 A (Frame C)
Certifications
UL Listed; cUL Listed
Enclosure Rating
Tyle 12 (Metal)
CPT Rating
208 / 120 V
Mmp Overload Rating
16-25 A (Frame D)
Product Name
Eaton IEC enclosed starter
Enclosure
Type 1

Description

Combination Motor Starter, Coil Voltage 208V AC, Current AC 32 A, Horsepower @ Three Phase - 600V AC 15 hp, Maximum Voltage Rating 690V AC, NEMA Enclosure Rating 12, NEMA Size Not Applicable, Hazardous Location Specification Not Applicable, Starter Style IEC, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10, Horsepower @ Three Phase - 208V AC 5 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.