Zoro Homepage

CombMotorStart, Therm, 208VAC, SelectSwtch

  • Mfr # ECX77H8EJD-Q

  • Zoro # G010041939


product price: $1,643.99
/ea
Free Shipping & Returns

Key Features

Operator
Selector Switch
Short Circuit Protection
Circuit Breaker
Trip Class
10
Auxiliary Contact Form
1NO
Operator Function
Hand/Off/Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECX77H8EJD-Q
Zoro #
G010041939
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
C
Overall Height
18.9 in
Mounting Hole Distance - Width
6 in
Mounting Hole Distance - Height
18.13 in
Mounting Hole Diameter
0.28 in
Overall Depth
11.33 in
Overall Width
9.08 in

Details

Item
Combination Motor Starter
Operator
Selector Switch
Short Circuit Protection
Circuit Breaker
Trip Class
10
Auxiliary Contact Form
1NO
Operator Function
Hand/Off/Auto
Control Transformer Voltage
208V AC Primary, 120V AC Secondary
Standards
cUL, UL Listed
Includes Auxiliary Contacts
Yes
Horsepower @ Single Phase - 120V AC
2 hp
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Maximum Voltage Rating
690V AC
Minimum Overload Relay Current Setting
25 A
Number of Terminals
3
Frequency
60 Hz
Resistance Properties
Dust Ignition Proof
Number of Poles
3
Overload Protection Type
Thermal
Coil Voltage
208V AC
Includes Pilot Light
Yes
Horsepower @ Three Phase - 480V AC
15 hp
Mounting Style
Wall
Reversing Capability
Non-Reversing
Horsepower @ Single Phase - 240V AC
3 hp
Horsepower @ Three Phase - 600V AC
20 hp
Includes Control Transformer
Yes
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Number of Auxillary Contacts
0
Maximum Overload Relay Current Setting
32 A
Starter Style
IEC
Terminal Connection Type
Screw Terminals
Series
XT
Includes
I/O Terminal Blocks
Auxiliary Contact Module Capacity
4
NEMA Enclosure Material
Metal Alloy
Phase
Three
Current AC
32 A
NEMA Enclosure Rating
12
Enclosure Rating
Tyle 12 (Metal)
Mmp Overload Rating
25-32 A (Frame D)
Enclosure
Type 1
CPT Rating
208 / 120 V
Contactor Rating
32 A (Frame C)
Certifications
UL Listed; cUL Listed
Product Name
Eaton IEC enclosed starter

Description

Combination Motor Starter, Coil Voltage 208V AC, Current AC 32 A, Horsepower @ Three Phase - 600V AC 20 hp, Maximum Voltage Rating 690V AC, NEMA Enclosure Rating 12, NEMA Size Not Applicable, Hazardous Location Specification Not Applicable, Starter Style IEC, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10, Horsepower @ Three Phase - 208V AC 7 1/2 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.