Zoro Homepage

CombMotorStart, Therm, 240VAC, SelectSwtch

  • Mfr # ECX77D2BJB-J

  • Zoro # G510043006


product price: $1,570.99
/ea
Free Shipping & Returns

Key Features

Operator
Selector Switch
Short Circuit Protection
Circuit Breaker
Trip Class
10
Auxiliary Contact Form
1NO
Operator Function
Hand/Off/Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECX77D2BJB-J
Zoro #
G510043006
UPC #
-
Country of Origin
Mexico

Dimensions

Mounting Hole Distance - Width
6 in
Overall Height
18.9 in
Overall Width
9.08 in
Overall Depth
11.33 in
Frame Size
B
Mounting Hole Distance - Height
18.13 in
Mounting Hole Diameter
0.28 in

Details

Item
Combination Motor Starter
Operator
Selector Switch
Short Circuit Protection
Circuit Breaker
Trip Class
10
Auxiliary Contact Form
1NO
Operator Function
Hand/Off/Auto
Control Transformer Voltage
240V AC Primary, 120V AC Secondary
Standards
cUL, UL Listed
Current AC
12 A
Number of Auxillary Contacts
0
Includes
I/O Terminal Blocks
Terminal Connection Type
Screw Terminals
Starter Style
IEC
Frequency
60 Hz
Reversing Capability
Non-Reversing
Number of Poles
3
NEMA Enclosure Rating
3R
Minimum Overload Relay Current Setting
4 A
Overload Protection Type
Thermal
Maximum Voltage Rating
690V AC
Horsepower @ Single Phase - 240V AC
1/3 hp
Horsepower @ Three Phase - 480V AC
2 hp
Includes Control Transformer
Yes
Includes Pilot Light
Yes
Horsepower @ Three Phase - 600V AC
3 hp
Number of Terminals
3
Resistance Properties
Waterproof
Includes Auxiliary Contacts
Yes
Series
XT
Horsepower @ Three Phase - 208V AC
3/4 hp
NEMA Enclosure Material
Metal Alloy
Horsepower @ Single Phase - 120V AC
Not Rated
Auxiliary Contact Module Capacity
4
Phase
Three
Horsepower @ Three Phase - 240V AC
3/4 hp
Coil Voltage
240V AC
Maximum Overload Relay Current Setting
6.3 A
Mounting Style
Wall
CPT Rating
240 / 120 V
Contactor Rating
12 A (Frame B)
Product Name
Eaton IEC enclosed starter
Certifications
UL Listed; cUL Listed
Enclosure Rating
Type 3R (Metal)
Mmp Overload Rating
4-6.3 A (Frame B)
Enclosure
Type 3R

Description

Combination Motor Starter, Coil Voltage 240V AC, Current AC 12 A, Horsepower @ Three Phase - 600V AC 3 hp, Maximum Voltage Rating 690V AC, NEMA Enclosure Rating 3R, NEMA Size Not Applicable, Hazardous Location Specification Not Applicable, Starter Style IEC, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10, Horsepower @ Three Phase - 208V AC 3/4 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.