Zoro Homepage

CombMotorStart, Therm, 240VAC, SelectSwtch

  • Mfr # ECX77D2BJB-K

  • Zoro # G410043144


product price: $1,606.99
/ea
Free Shipping & Returns

Key Features

Operator
Selector Switch
Short Circuit Protection
Circuit Breaker
Trip Class
10
Auxiliary Contact Form
1NO
Operator Function
Hand/Off/Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECX77D2BJB-K
Zoro #
G410043144
UPC #
-
Country of Origin
Mexico

Dimensions

Mounting Hole Distance - Height
18.13 in
Overall Height
18.9 in
Frame Size
B
Overall Depth
11.33 in
Mounting Hole Diameter
0.28 in
Mounting Hole Distance - Width
6 in
Overall Width
9.08 in

Details

Item
Combination Motor Starter
Operator
Selector Switch
Short Circuit Protection
Circuit Breaker
Trip Class
10
Auxiliary Contact Form
1NO
Operator Function
Hand/Off/Auto
Control Transformer Voltage
240V AC Primary, 120V AC Secondary
Standards
cUL, UL Listed
Includes Control Transformer
Yes
Number of Poles
3
Current AC
12 A
Mounting Style
Wall
Horsepower @ Three Phase - 480V AC
5 hp
Includes
I/O Terminal Blocks
Horsepower @ Three Phase - 240V AC
2 hp
NEMA Enclosure Rating
3R
Includes Pilot Light
Yes
Horsepower @ Three Phase - 600V AC
5 hp
Series
XT
Starter Style
IEC
Frequency
60 Hz
Minimum Overload Relay Current Setting
6.3 A
Auxiliary Contact Module Capacity
4
Phase
Three
Horsepower @ Single Phase - 240V AC
1/2 hp
Maximum Voltage Rating
690V AC
Resistance Properties
Waterproof
NEMA Enclosure Material
Metal Alloy
Terminal Connection Type
Screw Terminals
Number of Auxillary Contacts
0
Reversing Capability
Non-Reversing
Includes Auxiliary Contacts
Yes
Maximum Overload Relay Current Setting
11 A
Coil Voltage
240V AC
Horsepower @ Single Phase - 120V AC
1/4 hp
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Number of Terminals
3
Overload Protection Type
Thermal
Product Name
Eaton IEC enclosed starter
Mmp Overload Rating
6.3-11 A (Frame B)
CPT Rating
240 / 120 V
Enclosure Rating
Type 3R (Metal)
Certifications
cUL Listed; UL Listed
Contactor Rating
12 A (Frame B)
Enclosure
Type 3R

Description

Combination Motor Starter, Coil Voltage 240V AC, Current AC 12 A, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Voltage Rating 690V AC, NEMA Enclosure Rating 3R, NEMA Size Not Applicable, Hazardous Location Specification Not Applicable, Starter Style IEC, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10, Horsepower @ Three Phase - 208V AC 1 1/2 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.