Zoro Homepage

CombMotorStart, Therm, 480VAC, SelectSwtch

  • Mfr # ECX77H8CJD-M

  • Zoro # G310041998


product price: $1,750.99
/ea
Free Shipping & Returns

Key Features

Operator
Selector Switch
Short Circuit Protection
Circuit Breaker
Trip Class
10
Auxiliary Contact Form
1NO
Operator Function
Hand/Off/Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECX77H8CJD-M
Zoro #
G310041998
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
11.33 in
Frame Size
C
Mounting Hole Distance - Height
18.13 in
Mounting Hole Distance - Width
6 in
Mounting Hole Diameter
0.28 in
Overall Height
18.9 in
Overall Width
9.08 in

Details

Item
Combination Motor Starter
Operator
Selector Switch
Short Circuit Protection
Circuit Breaker
Trip Class
10
Auxiliary Contact Form
1NO
Operator Function
Hand/Off/Auto
Control Transformer Voltage
480V AC Primary, 120V AC Secondary
Standards
cUL, UL Listed
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 240V AC
3 hp
Overload Protection Type
Thermal
Horsepower @ Three Phase - 600V AC
10 hp
Current AC
32 A
Number of Terminals
3
Horsepower @ Three Phase - 208V AC
3 hp
Mounting Style
Wall
Horsepower @ Single Phase - 120V AC
1 hp
Coil Voltage
480V AC
Resistance Properties
Dust Ignition Proof
Includes Control Transformer
Yes
Auxiliary Contact Module Capacity
4
Number of Poles
3
Minimum Overload Relay Current Setting
10 A
Series
XT
Starter Style
IEC
Phase
Three
Frequency
60 Hz
Reversing Capability
Non-Reversing
Maximum Overload Relay Current Setting
16 A
Maximum Voltage Rating
690V AC
Includes Pilot Light
Yes
NEMA Enclosure Rating
12
Number of Auxillary Contacts
0
Horsepower @ Single Phase - 240V AC
2 hp
Includes
I/O Terminal Blocks
Horsepower @ Three Phase - 480V AC
7 1/2 hp
NEMA Enclosure Material
Metal Alloy
Terminal Connection Type
Screw Terminals
Enclosure Rating
Tyle 12 (Metal)
Enclosure
Type 1
Contactor Rating
32 A (Frame C)
Mmp Overload Rating
10-16 A (Frame D)
Certifications
cUL Listed; UL Listed
CPT Rating
480 / 120 V
Product Name
Eaton IEC enclosed starter

Description

Combination Motor Starter, Coil Voltage 480V AC, Current AC 32 A, Horsepower @ Three Phase - 600V AC 10 hp, Maximum Voltage Rating 690V AC, NEMA Enclosure Rating 12, NEMA Size Not Applicable, Hazardous Location Specification Not Applicable, Starter Style IEC, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10, Horsepower @ Three Phase - 208V AC 3 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.