Zoro Homepage

CombMotorStart, Therm, 480VAC, SelectSwtch

  • Mfr # ECX77L2CJD-T

  • Zoro # G110042072


product price: $1,829.99
/ea
Free Shipping & Returns

Key Features

Operator
Selector Switch
Short Circuit Protection
Circuit Breaker
Trip Class
10
Auxiliary Contact Form
1NO
Operator Function
Hand/Off/Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECX77L2CJD-T
Zoro #
G110042072
UPC #
-
Country of Origin
Mexico

Dimensions

Mounting Hole Distance - Height
18.13 in
Mounting Hole Diameter
0.28 in
Mounting Hole Distance - Width
6 in
Overall Width
9.08 in
Overall Depth
11.33 in
Frame Size
D
Overall Height
18.9 in

Details

Item
Combination Motor Starter
Operator
Selector Switch
Short Circuit Protection
Circuit Breaker
Trip Class
10
Auxiliary Contact Form
1NO
Operator Function
Hand/Off/Auto
Control Transformer Voltage
480V AC Primary, 120V AC Secondary
Standards
cUL, UL Listed
Includes Control Transformer
Yes
Overload Protection Type
Thermal
Horsepower @ Three Phase - 240V AC
20 hp
Includes Pilot Light
Yes
Number of Terminals
3
Horsepower @ Three Phase - 208V AC
15 hp
NEMA Enclosure Material
Metal Alloy
Maximum Overload Relay Current Setting
58 A
Horsepower @ Three Phase - 480V AC
40 hp
Resistance Properties
Waterproof
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 600V AC
50 hp
Minimum Overload Relay Current Setting
50 A
Coil Voltage
480V AC
NEMA Enclosure Rating
3R
Includes
I/O Terminal Blocks
Maximum Voltage Rating
690V AC
Starter Style
IEC
Frequency
60 Hz
Phase
Three
Terminal Connection Type
Screw Terminals
Mounting Style
Wall
Number of Poles
3
Current AC
65 A
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Horsepower @ Single Phase - 120V AC
2 hp
Includes Auxiliary Contacts
Yes
Number of Auxillary Contacts
0
Auxiliary Contact Module Capacity
4
Series
XT
CPT Rating
480 / 120 V
Enclosure Rating
Type 3R (Metal)
Mmp Overload Rating
50-58 A (Frame D)
Contactor Rating
65 A (Frame D)
Certifications
cUL Listed; UL Listed
Product Name
Eaton IEC enclosed starter

Description

Combination Motor Starter, Coil Voltage 480V AC, Current AC 65 A, Horsepower @ Three Phase - 600V AC 50 hp, Maximum Voltage Rating 690V AC, NEMA Enclosure Rating 3R, NEMA Size Not Applicable, Hazardous Location Specification Not Applicable, Starter Style IEC, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10, Horsepower @ Three Phase - 208V AC 15 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.