Zoro Homepage

CombMotorStart, Therm, 600VAC, SelectSwtch

  • Mfr # ECX77D8DJB-H

  • Zoro # G910042746


product price: $1,673.99
/ea
Free Shipping & Returns

Key Features

Operator
Selector Switch
Short Circuit Protection
Circuit Breaker
Trip Class
10
Auxiliary Contact Form
1NO
Operator Function
Hand/Off/Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECX77D8DJB-H
Zoro #
G910042746
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
11.33 in
Mounting Hole Distance - Height
18.13 in
Mounting Hole Diameter
0.28 in
Frame Size
B
Mounting Hole Distance - Width
6 in
Overall Width
9.08 in
Overall Height
18.9 in

Details

Item
Combination Motor Starter
Operator
Selector Switch
Short Circuit Protection
Circuit Breaker
Trip Class
10
Auxiliary Contact Form
1NO
Operator Function
Hand/Off/Auto
Control Transformer Voltage
600V AC Primary, 120V AC Secondary
Standards
cUL, UL Listed
Number of Auxillary Contacts
0
Horsepower @ Single Phase - 240V AC
1/3 hp
NEMA Enclosure Rating
12
Mounting Style
Wall
NEMA Enclosure Material
Metal Alloy
Starter Style
IEC
Number of Poles
3
Frequency
60 Hz
Includes
I/O Terminal Blocks
Horsepower @ Three Phase - 480V AC
1 hp
Horsepower @ Single Phase - 120V AC
Not Rated
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 240V AC
1/2 hp
Maximum Voltage Rating
690V AC
Includes Pilot Light
Yes
Overload Protection Type
Thermal
Includes Control Transformer
Yes
Number of Terminals
3
Horsepower @ Three Phase - 208V AC
1/2 hp
Phase
Three
Resistance Properties
Dust Ignition Proof
Current AC
12 A
Series
XT
Maximum Overload Relay Current Setting
4 A
Horsepower @ Three Phase - 600V AC
1 1/2 hp
Auxiliary Contact Module Capacity
4
Minimum Overload Relay Current Setting
2.5 A
Coil Voltage
600V AC
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Terminals
Contactor Rating
12 A (Frame B)
Enclosure
Type 1
Mmp Overload Rating
2.5-4 A (Frame B)
CPT Rating
600 / 120 V
Certifications
cUL Listed; UL Listed
Enclosure Rating
Tyle 12 (Metal)
Product Name
Eaton IEC enclosed starter

Description

Combination Motor Starter, Coil Voltage 600V AC, Current AC 12 A, Horsepower @ Three Phase - 600V AC 1 1/2 hp, Maximum Voltage Rating 690V AC, NEMA Enclosure Rating 12, NEMA Size Not Applicable, Hazardous Location Specification Not Applicable, Starter Style IEC, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10, Horsepower @ Three Phase - 208V AC 1/2 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.