Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CombMotorStart, Therm, 600VAC, SelectSwtch

  • Mfr # ECX77H1DJD-M

  • Zoro # G910043224


product price: $1,441.99
/ea
Free Shipping & Returns

Key Features

Operator
Selector Switch
Short Circuit Protection
Circuit Breaker
Trip Class
10
Auxiliary Contact Form
1NO
Operator Function
Hand/Off/Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECX77H1DJD-M
Zoro #
G910043224
UPC #
-
Country of Origin
Mexico

Dimensions

Mounting Hole Distance - Height
15.4 in
Mounting Hole Diameter
0.27 in
Frame Size
C
Mounting Hole Distance - Width
5.25 in
Overall Width
8.4 in
Overall Height
16.23 in
Overall Depth
8.22 in

Details

Item
Combination Motor Starter
Operator
Selector Switch
Short Circuit Protection
Circuit Breaker
Trip Class
10
Auxiliary Contact Form
1NO
Operator Function
Hand/Off/Auto
Control Transformer Voltage
600V AC Primary, 120V AC Secondary
Standards
cUL, UL Listed
Auxiliary Contact Module Capacity
4
Includes Auxiliary Contacts
Yes
Maximum Voltage Rating
690V AC
Includes Control Transformer
Yes
Reversing Capability
Non-Reversing
Minimum Overload Relay Current Setting
10 A
Overload Protection Type
Thermal
Series
XT
Current AC
32 A
Mounting Style
Wall
Maximum Overload Relay Current Setting
16 A
Horsepower @ Three Phase - 600V AC
10 hp
Number of Auxillary Contacts
0
Phase
Three
Includes
I/O Terminal Blocks
Includes Pilot Light
Yes
Horsepower @ Single Phase - 120V AC
1 hp
Number of Terminals
3
Terminal Connection Type
Screw Terminals
Number of Poles
3
Coil Voltage
600V AC
NEMA Enclosure Material
Plastic
Starter Style
IEC
Horsepower @ Single Phase - 240V AC
2 hp
Horsepower @ Three Phase - 208V AC
3 hp
Horsepower @ Three Phase - 480V AC
7 1/2 hp
Horsepower @ Three Phase - 240V AC
3 hp
Frequency
60 Hz
NEMA Enclosure Rating
1
Certifications
UL Listed; cUL Listed
Contactor Rating
32 A (Frame C)
CPT Rating
600 / 120 V
Product Name
Eaton IEC enclosed starter
Enclosure
Type 1
Enclosure Rating
Type 1 (Plastic)
Mmp Overload Rating
10-16 A (Frame D)

Description

Combination Motor Starter, Coil Voltage 600V AC, Current AC 32 A, Horsepower @ Three Phase - 600V AC 10 hp, Maximum Voltage Rating 690V AC, NEMA Enclosure Rating 1, NEMA Size Not Applicable, Hazardous Location Specification Not Applicable, Starter Style IEC, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10, Horsepower @ Three Phase - 208V AC 3 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.