Shop EATON
See all product information
Create Account
Comet Series Photoelectric Sensor (Retro-Reflective)
Mfr # 13105A6513
Zoro # G122797649
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Output Circuit Number of Wires
3, 4
Cable Length
6 ft
Operating Mode
Light/Dark
AC Voltage Rating
20 to 264V AC
DC Voltage Rating
15 to 30V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13105A6513
- Zoro #
- G122797649
- UPC #
- 78211389091
- Country of Origin
- Mexico
Dimensions
- Cable Length
- 6 ft
- Overall Diameter
- 18 MM
Details
- Output Circuit Number of Wires
- 3, 4
- Operating Mode
- Light/Dark
- AC Voltage Rating
- 20 to 264V AC
- DC Voltage Rating
- 15 to 30V DC
- Sensing Method
- Forward
- Cable Jacket Material
- PVC
- Standards
- UL, CUL, CE
Description
20 to 264 VAC 50/60 Hz, 15 to 30 VDC, 3 or 4-Wire, 10 ms, 0.05" Diameter at 1.7", Light/Dark Mode, 6' PVC Cable, 18 MM-Barrel, Structural Polyurethane Foam, Threaded, Photoelectric Sensor