Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Comm Module, Profibus 4IN/2OUT, 120VAC

  • Mfr # C441Q

  • Zoro # G0883057


product price: $1,628.99
/ea
Free Shipping & Returns

Key Features

Standards
CE Certified, CSA Certified, cUL Listed, UL 508
Type
Profibus, 4IN/2OUT
Application
NEC and Sections of UL1053 for Ground Fault
For Use With
C441 - Motor Insight Overload Relay
Coil Volts
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C441Q
Zoro #
G0883057
UPC #
786685416151
Country of Origin
China

Dimensions

Height
3 in
Width
1 in
Depth
3 in

Details

Item
Communication Module
Standards
CE Certified, CSA Certified, cUL Listed, UL 508
Type
Profibus, 4IN/2OUT
Application
NEC and Sections of UL1053 for Ground Fault
For Use With
C441 - Motor Insight Overload Relay
Coil Volts
120V AC
Includes
Profibus Communication Module for C441 Motor Insight Overload Relay - 24 VDC I/O
Module Function
Communication

Description

Communication Module, For Use With C441 - Motor Insight Overload Relay, Includes Profibus Communication Module for C441 Motor Insight Overload Relay - 24 VDC I/O, Module Function Communication, Standards CE Certified, CSA Certified, cUL Listed, UL 508, Height 3 in, Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.