
Conduit Fitting Conduit Hub, 1-1/4 in, watertight, Aluminum, Plain
Mfr # DS125H1P
Zoro # G008670370
product price: $25.75
/eaKey Features
Conduit Fitting Type
Conduit Hub
Trade Size
1-1/4 in
Connection Type
watertight
Material
Aluminum
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS125H1P
Zoro #
G008670370
UPC #
786676805100
Country of Origin
United States
Dimensions
Trade Size
1-1/4 in
Overall Length
2-1/2 in
Width
3 in
Height (In.)
1.5 in
Size
1.25 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Conduit Hub
Connection Type
watertight
Material
Aluminum
Finish
Plain
Standards
UL Listed
Type
Conduit/plate hub
Description
The Load Center Hub is used to create a watertight seal. It is rated NEMA 3R for outdoor use. The hub is intended for use between the load center and the conduit holding the wiring and is ANSI certified and CSA and UL listed.
- Use outdoors to provide a watertight connection between the load center and conduit
- Compatible with type CH and type BR load centers
- Aluminum construction
- ANSI certified and CSA and UL listed
- For use with 70, 100 and 125 Amp MLO and MCB load centers and circuit breaker enclosures and the following 150 and 200 Amp panels: BR48B200RF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.