Zoro Homepage

Conduit Fitting Connector, 1", Liquid-Tight, Iron, Electro Zinc Plated

  • Mfr # LTB10090

  • Zoro # G915499224


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Conduit Fitting Type
Connector
Trade Size
1"
Connection Type
Liquid-Tight
Material
Iron
Finish
Electro Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTB10090
Zoro #
G915499224
UPC #
78456491100
Country of Origin
India

Dimensions

Trade Size
1"
Overall Length
2.94 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
Iron
Finish
Electro Zinc Plated

Description

1'', Zinc Electroplated Malleable Iron, Insulated Throat, 90D, Liquidtight Flexible Conduit Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.