Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Hub, 2-1/2", Threaded, Aluminum, Galvanized

  • Mfr # T77

  • Zoro # G315381914


product price: $71.29
/ea

Key Features

Conduit Fitting Type
Hub
Trade Size
2-1/2"
Connection Type
Threaded
Material
Aluminum
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T77
Zoro #
G315381914
UPC #
78621093445
Country of Origin
Mexico

Dimensions

Trade Size
2-1/2"

Details

Item
Conduit Fitting
Conduit Fitting Type
Hub
Connection Type
Threaded
Material
Aluminum
Finish
Galvanized

Description

2-1/2'' Hub, Threaded, Electrogalvanized Aluminum Acrylic Painted Feraloy Iron Alloy, Form 7, 3-Hub, T-Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.