Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Plate Hub, 1.5 in, Red

  • Mfr # DS150H2

  • Zoro # G912415357


product price: $36.45
/ea

Key Features

Conduit Fitting Type
Plate Hub
Trade Size
1.5 in
Color
Red
Overall Length
4-1/4 in
Width
4.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS150H2
Zoro #
G912415357
UPC #
782114987872
Country of Origin
Unknown

Dimensions

Trade Size
1.5 in
Overall Length
4-1/4 in
Width
4.2 in
Height (In.)
0.8 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Plate Hub
Color
Red
Features
Ds type hub, 1.5 inch (38.1 mm), for details regarding quantities, please contact the technical resource center (trc)at 1-877-etn-care

Description

Eaton Field Installation Rainproof Conduit Hub Is Suitable For Meter Breakers And Has Nema 3R Rating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.