Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Plate Hub, 3/4 in, Red

  • Mfr # DS250H2

  • Zoro # G212415293


product price: $89.29
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Plate Hub
Trade Size
3/4 in
Color
Red
Overall Length
4-1/4 in
Height (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS250H2
Zoro #
G212415293
UPC #
782113109978
Country of Origin
Unknown

Dimensions

Trade Size
3/4 in
Overall Length
4-1/4 in
Height (In.)
2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Plate Hub
Color
Red
For Use With
Mlo and mcb loadcenters and cb enclosures, 200A general duty, heavy duty, and double throw safety switches, for use with rjdn.rkdn has two cutouts
Features
Ds type hub, 2.5 inches (63.5 mm), group 2-for use with 150, 200 and 225A mlo and mcb loadcenters and circuit breaker

Description

Eaton Field Installation Rain-Proof Conduit Hub Is Suitable For Use With Mlo And Mcb Loadcenters And Cb Enclosures.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.