
Conduit Fittings Conduit Body EA
Mfr # TB100M
Zoro # G021851954
product price: $9.59
/eaKey Features
Standards
UL, CSA
Trade Size
1 in
Conduit Outlet Body Style
TB
Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB100M
Zoro #
G021851954
UPC #
782274756608
Country of Origin
United States
Dimensions
Trade Size
1 in
Details
Standards
UL, CSA
Conduit Outlet Body Style
TB
Material
Iron
Description
1in Hub, Threaded, Electrogalvanized Aluminum Acrylic Painted Malleable Iron, Form 5, 3-Hub, TB-Type, Conduit Outlet Body
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.