Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fittings

  • Mfr # TMCX165

  • Zoro # G316214105


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Trade Size
1/2"
Material
Aluminum
Overall Length
3.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMCX165
Zoro #
G316214105
UPC #
78227441466
Country of Origin
United States

Dimensions

Trade Size
1/2"
Overall Length
3.38 in

Details

Material
Aluminum

Description

1/2'' NPT, 0.49 to 0.781'' Cable, Aluminum, Metal Clad/Teck Armored/Tray/Non-Armored

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.