Zoro Homepage

Conduit Hubs EA

  • Mfr # DS200MH

  • Zoro # G821855138


product price: $94.15
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Trade Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS200MH
Zoro #
G821855138
UPC #
782113120522
Country of Origin
Mexico

Dimensions

Trade Size
2 in

Details

Material
Stainless Steel

Description

2in, Stainless Steel, Myers Style, Hub for 400 A NEMA 3R/4/4X/12 General/Heavy Duty Safety Switch

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.