Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONDUIT TO BEAM FASTENERFITS BEAM FLANGES THRU 1/2"

  • Mfr # BC1

  • Zoro # G9044459


product price: $3.65
/ea
Sold in multiples of 2 for $7.30

Key Features

For Use With
Conduit
Type
Beam Fastener
Product Width
1 in
Certifications
UL Listed
Mounting dimensions - max
0.05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC1
Zoro #
G9044459
UPC #
781011182755
Country of Origin
Unknown

Dimensions

Product Width
1 in
Mounting dimensions - max
0.05
Product Height
1 in
Product Length/Depth
1 in

Details

For Use With
Conduit
Type
Beam Fastener
Certifications
UL Listed
PRODUCT WEIGHT
0.054 lb
PRODUCT NAME
Eaton B-Line series conduit to beam fastener
Nominal/Conduit Pipe
1 in

Description

CONDUIT TO BEAM FASTENERFITS BEAM FLANGES THRU 1/2"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.