
Condulets & Unilets
Mfr # 850D
Zoro # G116524763
product price: $9.15
/eaSold in multiples of 2 for $18.30
Key Features
Trade Size
2-1/2 to 3 in
Standards
UL, CUL
Series
5
Type
Blank, Screw
Material
Die-Cast Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
850D
Zoro #
G116524763
UPC #
-
Country of Origin
India
Dimensions
Trade Size
2-1/2 to 3 in
Details
Standards
UL, CUL
Series
5
Type
Blank, Screw
Material
Die-Cast Aluminum
Description
2-1/2 to 3in, Die-Cast Aluminum, Series 5, Blank, Screw, Conduit Body Cover
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.