Zoro Homepage
This item is Discontinued.
Eaton Connecting Cable, For Easy500-800 Series EASY-PC-CAB

Connecting Cable, For Easy500-800 Series (Discontinued)

  • Mfr # EASY-PC-CAB
  • Zoro # G6884622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EASY-PC-CAB
Zoro #
G6884622
UPC #
04015082024093
Country of Origin
Germany

Details

Item
Connecting Cable
For Use With
Easy 500, 700 and 800 Series
Includes
Programming Cable for Easy 500/700 with RS-232 (Standard)
Features
Serial Connection
Accessory Type
Connecting Cable
Compatible with Series
Easy 500, Easy 700, Easy 800
Connection Type
Serial Connection

Description

Connecting Cable, Cable to PC Serial Port, Number of Inputs 0, Number of Outputs 0, For Use With Easy 500, 700 and 800 Series, Includes Programming Cable for Easy 500/700 with RS-232 (Standard), Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.