Contact Block, 1NC Lateopn/1NO Earlyclose

  • Mfr # 10250T55

  • Zoro # G6617283


product price: $69.19
/ea

Key Features

Contact Rating
10A @ 660V AC/DC
Size
30 mm
Action
Momentary/Make Before Break
Application
Operator
Contact Form
1NO Early Close/1NC Late Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T55
Zoro #
G6617283
UPC #
786680123849
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Width
1.9 in
Product Length/Depth
2.2 in
Product Height
1.3 in
Connection Size
30 mm
Manufacturer Warranty Length
1 yr

Details

Item
Contact Block
Contact Rating
10A @ 660V AC/DC
Action
Momentary/Make Before Break
Application
Operator
Contact Form
1NO Early Close/1NC Late Open
Color
Black
For Use With
Eaton 10250T 30mm Push Buttons and Indicating Lights
Terminal Connection
Pressure Terminal
Standards
CE, CSA, UL Listed
NEMA Contact Rating Designation
A600/P600
Voltage
660VAC/VDC
Type
30.5 mm, Heavy-Duty
Contact configuration
1 LONC-1 ECNO (special function)
Certifications
CSA Certified
Series
10250T
Terminals
Pressure
Compliances
CE Marked
Product Name
Eaton 10250T pushbutton contact block
Compatible with Series
10250T, E34
AC Contact Rating
10 A @ 660 V
DC Contact Rating
10 A @ 600 V
Terminal Connection Type
Screw Clamp Terminals
Includes Mounting Block
Mounting Block Included
Switch Action
Momentary/Make Before Break
Compatible Operator
Push Button

Description

Contact Block, Contact Form 1NO Early Close/1NC Late Open, Contact Rating 10A @ 660V AC/DC, For Use With Eaton 10250T 30mm Push Buttons and Indicating Lights, Action Momentary/Make Before Break, 30 mm, Application Operator, NEMA Contact Rating Designation A600/P600, Color Black, Terminal Connection Pressure Terminal, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.