Zoro Homepage

Contact Block, 1NO Early Close/1NC, 30mm

  • Mfr # 10250T47

  • Zoro # G5221736


product price: $68.79
/ea

Key Features

Voltage
660VAC/VDC
Color
Black
Contact Rating
10A @ 660V AC/DC
Application
Operator
For Use With
Eaton 10250T 30mm Push Buttons and Indicating Lights
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T47
Zoro #
G5221736
UPC #
786680123467
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Width
1.3 in
Product Height
2.2 in
Product Length/Depth
1.9 in
Manufacturer Warranty Length
1 yr
Connection Size
30 mm

Details

Item
Contact Block
Voltage
660VAC/VDC
Color
Black
Contact Rating
10A @ 660V AC/DC
Application
Operator
For Use With
Eaton 10250T 30mm Push Buttons and Indicating Lights
Contact Form
1NO Early Close/1NC
Standards
CE, CSA, UL Listed
Action
Momentary/Make Before Break
Terminal Connection
Pressure Terminal
NEMA Contact Rating Designation
A600/P600
Type
30.5 mm, Heavy-Duty
Contact configuration
1 ECNO-1NC (special function)
Series
10250T
Terminals
Pressure
Compliances
CE Marked
Certifications
CSA Certified
Product Name
Eaton 10250T pushbutton contact block
Compatible Operator
Push Button
Compatible with Series
10250T, E34
DC Contact Rating
10 A @ 600 V
Includes Mounting Block
Mounting Block Included
Terminal Connection Type
Screw Clamp Terminals
Switch Action
Momentary/Make Before Break
AC Contact Rating
10 A @ 660 V

Description

Contact Block, Contact Form 1NO Early Close/1NC, Contact Rating 10A @ 660V AC/DC, For Use With Eaton 10250T 30mm Push Buttons and Indicating Lights, Action Momentary/Make Before Break, 30 mm, Application Operator, NEMA Contact Rating Designation A600/P600, Color Black, Terminal Connection Pressure Terminal, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.