Zoro Homepage

Contact Block, Advanced Polymer, Black

  • Mfr # M22-DH-S-K21

  • Zoro # G313326429


product price: $49.19
/ea

Key Features

Action
Momentary
Head Material
Advanced Polymer
Contact Form
2NO/1NC
Terminal Connection
Screw Clamp
Mechanical Operating Durability
5.00 x 10^6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-DH-S-K21
Zoro #
G313326429
UPC #
786685514819
Country of Origin
United States

Dimensions

Overall Height
2 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
22 mm
Overall Depth
1 in
Overall Width
3 in

Details

Item
Contact Block
Action
Momentary
Head Material
Advanced Polymer
Contact Form
2NO/1NC
Terminal Connection
Screw Clamp
Mechanical Operating Durability
5.00 x 10^6
Product Type
Push Button Operators
Head Color
Black
NEMA Enclosure Rating
13, 4X
Bezel Material
Silver Nylon
Resistance Properties
Corrosion Resistant
Series
M22
Features
Positively Driven Contact Blocks
Number of Operators
1
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register
Push Button Style
Extended
IP Rating
IP67, IP69K
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
158 Degrees F
Operator Illumination
Non-Illuminated
AC Contact Rating
6 A @ 240 V
DC Contact Rating
3 A @ 24 V
Operator Material
Plastic
Number of Indicator Lights
0

Description

Contact Block, Momentary Action, Head Material Advanced Polymer, Contact Form 2NO/1NC, Number of Operators 1, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, Terminal Connection Screw Clamp, Features Positively Driven Contact Blocks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.