Zoro Homepage

Contact Block, Advanced Polymer, Green

  • Mfr # M22-DR-G-K10

  • Zoro # G913326362


product price: $23.89
/ea

Key Features

Action
Maintained
Head Material
Advanced Polymer
Contact Form
1NO
Head Color
Green
Push Button Style
Flush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-DR-G-K10
Zoro #
G913326362
UPC #
786689669393
Country of Origin
Germany

Dimensions

Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
22 mm

Details

Item
Contact Block
Action
Maintained
Head Material
Advanced Polymer
Contact Form
1NO
Head Color
Green
Push Button Style
Flush
Bezel Material
Silver Nylon
Operator Illumination
Non-Illuminated
Standards
Bureau Veritas, CCC, CE, CSA, Germanischer Lloyd (GL), IEC-60947, Lloyd's Register, RoHS, UL Listed, VDE 0660
IP Rating
IP67, IP69K
Operating Temperature - Maximum
158 Degrees F
Mechanical Operating Durability
1.00 x 10^6
Product Type
Push Button Operators
Resistance Properties
Corrosion Resistant
NEMA Enclosure Rating
13, 4X
Operating Temperature - Minimum
-13 Degrees F
Number of Operators
1
Terminal Connection
Screw Clamp
Features
Direct Opening Action Normally Closed Contacts, Field Convertibility of Operator Status for Pushbuttons and Selector Switches Helps Distributors and Customers Reduce Inventory and Increase Functionality, High Mechanical and Electrical Life Allows for Use in Tough and Challenging Applications, Laser Engraved Pushbuttons, Lenses and Enclosures, Modular Construction Makes Assembly Fast and Simplifies Stocking of Components and Complete Devices, Notched Hole Mounting with Anti-Rotation Tab and Central Nut Mounting on each Operator, Snap-lock Contact Blocks and Light Units for Front or Base Mounting
Series
M22
Operator Material
Plastic
DC Contact Rating
3 A @ 24 V
AC Contact Rating
6 A @ 240 V
Number of Indicator Lights
0

Description

Contact Block, Maintained Action, Head Material Advanced Polymer, Contact Form 1NO, Number of Operators 1, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, Germanischer Lloyd (GL), IEC-60947, Lloyd's Register, RoHS, UL Listed, VDE 0660, Terminal Connection Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.