Zoro Homepage

Contact Block, Advanced Polymer, Red

  • Mfr # M22-D-R-GB0-K11

  • Zoro # G213326406


product price: $33.59
/ea

Key Features

Action
Momentary
Head Material
Advanced Polymer
Contact Form
1NO/1NC
IP Rating
IP67, IP69K
NEMA Enclosure Rating
13, 4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-D-R-GB0-K11
Zoro #
G213326406
UPC #
786689669331
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Manufacturer Warranty Length
1 yr

Details

Item
Contact Block
Action
Momentary
Head Material
Advanced Polymer
Contact Form
1NO/1NC
IP Rating
IP67, IP69K
NEMA Enclosure Rating
13, 4X
Features
Direct Opening Action Normally Closed Contacts, Field Convertibility of Operator Status for Pushbuttons and Selector Switches Helps Distributors and Customers Reduce Inventory and Increase Functionality, High Mechanical and Electrical Life Allows for Use in Tough and Challenging Applications, Laser Engraved Pushbuttons, Lenses and Enclosures, Modular Construction Makes Assembly Fast and Simplifies Stocking of Components and Complete Devices, Notched Hole Mounting with Anti-Rotation Tab and Central Nut Mounting on each Operator, Snap-lock Contact Blocks and Light Units for Front or Base Mounting
Legend
Stop
Head Color
Red
Mechanical Operating Durability
5.00 x 10^6
Bezel Material
Silver Nylon
Operator Illumination
Non-Illuminated
Number of Operators
1
Operating Temperature - Minimum
-13 Degrees F
Resistance Properties
Corrosion Resistant
Push Button Style
Flush
Operating Temperature - Maximum
158 Degrees F
Series
M22
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, Germanischer Lloyd (GL), IEC-60947, Lloyd's Register, RoHS, UL Listed, VDE 0660
Product Type
Push Button Operators
Operator Material
Plastic
Legend Color
White
DC Contact Rating
3 A @ 24 V
AC Contact Rating
6 A @ 240 V
Legend Background Color
Red
Number of Indicator Lights
0

Description

Contact Block, Momentary Action, Head Material Advanced Polymer, Contact Form 1NO/1NC, Number of Operators 1, IP Rating IP67, IP69K, Legend Stop, Standards Bureau Veritas, CCC, CE, CSA, Germanischer Lloyd (GL), IEC-60947, Lloyd's Register, RoHS, UL Listed, VDE 0660, Terminal Connection Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.