Zoro Homepage

Contact Block, Advanced Polymer, Red

  • Mfr # M22-DP-R-K12

  • Zoro # G913326430


product price: $63.99
/ea

Key Features

Action
Momentary
Head Material
Advanced Polymer
Contact Form
1NO/2NC
Number of Operators
1
Operating Temperature - Maximum
158 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-DP-R-K12
Zoro #
G913326430
UPC #
786685282367
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Manufacturer Warranty Length
1 yr
Overall Height
1.5 in
Overall Depth
7 in
Overall Width
5 in
Mushroom Head Diameter
35 mm

Details

Item
Contact Block
Action
Momentary
Head Material
Advanced Polymer
Contact Form
1NO/2NC
Number of Operators
1
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-13 Degrees F
NEMA Enclosure Rating
13, 4X
Head Color
Red
Product Type
Push Button Operators
Push Button Style
Mushroom Head
Mechanical Operating Durability
5.00 x 10^6
Operator Illumination
Non-Illuminated
Series
M22
Features
Direct Opening Action Normally Closed Contacts, Field Convertibility of Operator Status for Pushbuttons and Selector Switches Helps Distributors and Customers Reduce Inventory and Increase Functionality, High Mechanical and Electrical Life Allows for Use in Tough and Challenging Applications, Laser Engraved Pushbuttons, Lenses and Enclosures, Modular Construction Makes Assembly Fast and Simplifies Stocking of Components and Complete Devices, Notched Hole Mounting with Anti-Rotation Tab and Central Nut Mounting on each Operator, Snap-lock Contact Blocks and Light Units for Front or Base Mounting
Terminal Connection
Screw Clamp
Maintained Action Release
Push/Pull
Resistance Properties
Corrosion Resistant
IP Rating
IP67, IP69K
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register
Bezel Material
Silver Nylon
AC Contact Rating
6 A @ 240 V
Operator Material
Plastic
DC Contact Rating
3 A @ 24 V
Number of Indicator Lights
0

Description

Contact Block, Momentary Action, Head Material Advanced Polymer, Contact Form 1NO/2NC, Number of Operators 1, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, Terminal Connection Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.