Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact Block, Advanced Polymer, Red

  • Mfr # M22-PV-K11

  • Zoro # G813325700


product price: $57.59
/ea

Key Features

Action
Maintained
Head Material
Advanced Polymer
Contact Form
1NO/1NC
Manufacturer Warranty Length
1 yr
Overall Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-PV-K11
Zoro #
G813325700
UPC #
786685683478
Country of Origin
Germany

Dimensions

Manufacturer Warranty Length
1 yr
Overall Depth
1 in
Overall Width
1 in
Panel Cutout Diameter
35 mm
Overall Height
1 in
Mushroom Head Diameter
35 mm

Details

Item
Contact Block
Action
Maintained
Head Material
Advanced Polymer
Contact Form
1NO/1NC
IP Rating
IP66
Mechanical Operating Durability
1.00 x 10^5
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
158 Degrees F
Resistance Properties
Corrosion Resistant
Head Color
Red
Product Type
Push Button Operators
Operator Illumination
Non-Illuminated
Number of Operators
1
NEMA Enclosure Rating
13, 4X
Series
M22
Bezel Material
Silver Nylon
Features
Direct Opening Action Normally Closed Contacts, Field Convertibility of Operator Status for Pushbuttons and Selector Switches Helps Distributors and Customers Reduce Inventory and Increase Functionality, High Mechanical and Electrical Life Allows for Use in Tough and Challenging Applications, Laser Engraved Pushbuttons, Lenses and Enclosures, Modular Construction Makes Assembly Fast and Simplifies Stocking of Components and Complete Devices, Notched Hole Mounting with Anti-Rotation Tab and Central Nut Mounting on each Operator, Snap-lock Contact Blocks and Light Units for Front or Base Mounting
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register
Maintained Action Release
Push/Pull
Terminal Connection
Screw Clamp
Operator Material
Plastic
AC Contact Rating
6 A @ 240 V
Push Button Style
Mushroom Head
DC Contact Rating
3 A @ 24 V
Number of Indicator Lights
0

Description

Contact Block, Maintained Action, Head Material Advanced Polymer, Contact Form 1NO/1NC, Number of Operators 1, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, Terminal Connection Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.