Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact Block, Advanced Polymer, Red

  • Mfr # M22-PVL-K02-230R

  • Zoro # G013326392


product price: $92.19
/ea
Free Shipping & Returns

Key Features

Action
Maintained
Head Material
Advanced Polymer
Contact Form
2NC
Maintained Action Release
Push/Pull
Operator Voltage Rating - Maximum
264 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-PVL-K02-230R
Zoro #
G013326392
UPC #
786685271798
Country of Origin
Germany

Dimensions

Overall Depth
7 in
Overall Height
1.5 in
Overall Width
5 in
Panel Cutout Diameter
22 mm
Manufacturer Warranty Length
1 yr
Mushroom Head Diameter
35 mm

Details

Item
Contact Block
Action
Maintained
Head Material
Advanced Polymer
Contact Form
2NC
Maintained Action Release
Push/Pull
Operator Voltage Rating - Maximum
264 V
Bezel Material
Silver Nylon
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register
Operating Temperature - Minimum
-13 Degrees F
Lamp Voltage - Maximum
264 V AC
Product Type
Emergency Stop Push Buttons
Number of Operators
1
NEMA Enclosure Rating
13, 4X
Features
Positively Driven Contact Blocks
IP Rating
IP67, IP69K
Lamp Module Type
Full Voltage
Mechanical Operating Durability
1.00 x 10^6
Terminal Connection
Screw Clamp
Lamp Type
LED
Operating Temperature - Maximum
158 Degrees F
Head Color
Red
Series
M22
Resistance Properties
Corrosion Resistant
Operator Illumination
Illuminated
Number of Indicator Lights
1
DC Contact Rating
3 A @ 24 V
Push Button Style
Mushroom Head
AC Contact Rating
6 A @ 240 V
Operator Material
Plastic

Description

Contact Block, Maintained Action, Head Material Advanced Polymer, Contact Form 2NC, Number of Operators 1, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, Terminal Connection Screw Clamp, Features Positively Driven Contact Blocks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.