Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact Block, Advanced Polymer, Red

  • Mfr # M22-PVLT-K02-R

  • Zoro # G913326386


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Action
Maintained
Head Material
Advanced Polymer
Contact Form
2NC
Panel Cutout Diameter
22 mm
Operator Illumination
Illuminated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-PVLT-K02-R
Zoro #
G913326386
UPC #
786685271866
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Overall Depth
7 in
Manufacturer Warranty Length
1 yr
Overall Width
5 in
Overall Height
1.5 in
Mushroom Head Diameter
35 mm

Details

Item
Contact Block
Action
Maintained
Head Material
Advanced Polymer
Contact Form
2NC
Operator Illumination
Illuminated
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register
NEMA Enclosure Rating
13, 4X
Resistance Properties
Corrosion Resistant
Operating Temperature - Minimum
-13 Degrees F
Mechanical Operating Durability
1.00 x 10^6
Bezel Material
Silver Nylon
Features
Positively Driven Contact Blocks
Series
M22
Product Type
Emergency Stop Push Buttons
Lamp Type
LED
Lamp Module Type
Full Voltage
Number of Operators
1
Lamp Voltage - Maximum
30 V AC/DC
IP Rating
IP67, IP69K
Maintained Action Release
Twist
Terminal Connection
Screw Clamp
Operating Temperature - Maximum
158 Degrees F
Operator Voltage Rating - Maximum
30 V AC/DC
Head Color
Red
AC Contact Rating
6 A @ 240 V
Number of Indicator Lights
1
DC Contact Rating
3 A @ 24 V
Operator Material
Plastic
Push Button Style
Mushroom Head

Description

Contact Block, Maintained Action, Head Material Advanced Polymer, Contact Form 2NC, Number of Operators 1, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, Terminal Connection Screw Clamp, Features Positively Driven Contact Blocks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.