Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact Block, Advanced Polymer, Red

  • Mfr # M22-PVS-K02

  • Zoro # G613326396


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Action
Maintained
Head Material
Advanced Polymer
Contact Form
2NC
Manufacturer Warranty Length
1 yr
Bezel Material
Silver Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-PVS-K02
Zoro #
G613326396
UPC #
786685271903
Country of Origin
Germany

Dimensions

Manufacturer Warranty Length
1 yr
Overall Width
5 in
Panel Cutout Diameter
22 mm
Overall Depth
7 in
Overall Height
1.5 in
Mushroom Head Diameter
35 mm

Details

Item
Contact Block
Action
Maintained
Head Material
Advanced Polymer
Contact Form
2NC
Bezel Material
Silver Nylon
Push Button Style
Keyed
NEMA Enclosure Rating
13, 4X
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register
Number of Operators
1
Maintained Action Release
Key
Operating Temperature - Maximum
158 Degrees F
IP Rating
IP67, IP69K
Product Type
Emergency Stop Push Buttons
Resistance Properties
Corrosion Resistant
Operator Illumination
Non-Illuminated
Terminal Connection
Screw Clamp
Series
M22
Operating Temperature - Minimum
-13 Degrees F
Mechanical Operating Durability
1.00 x 10^6
Features
Positively Driven Contact Blocks
Head Color
Red
Operator Material
Plastic
AC Contact Rating
6 A @ 240 V
DC Contact Rating
3 A @ 24 V
Number of Indicator Lights
0

Description

Contact Block, Maintained Action, Head Material Advanced Polymer, Contact Form 2NC, Number of Operators 1, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, Terminal Connection Screw Clamp, Features Positively Driven Contact Blocks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.