Zoro Homepage

Contact Block, Advanced Polymer, Red

  • Mfr # M22-PVT-K12

  • Zoro # G213326369


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Action
Maintained
Head Material
Advanced Polymer
Contact Form
1NO/2NC
Number of Operators
1
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-PVT-K12
Zoro #
G213326369
UPC #
786685271941
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Overall Width
0.5 in
Overall Height
0.5 in
Overall Depth
1 in
Manufacturer Warranty Length
1 yr
Mushroom Head Diameter
35 mm

Details

Item
Contact Block
Action
Maintained
Head Material
Advanced Polymer
Contact Form
1NO/2NC
Number of Operators
1
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register
Terminal Connection
Screw Clamp
Head Color
Red
Bezel Material
Silver Nylon
IP Rating
IP67, IP69K
Features
Positively Driven Contact Blocks
Maintained Action Release
Twist
Resistance Properties
Corrosion Resistant
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-13 Degrees F
NEMA Enclosure Rating
13, 4X
Product Type
Emergency Stop Push Buttons
Mechanical Operating Durability
1.00 x 10^6
Series
M22
Operator Illumination
Non-Illuminated
Operator Material
Plastic
DC Contact Rating
3 A @ 24 V
Push Button Style
Mushroom Head
AC Contact Rating
6 A @ 240 V
Number of Indicator Lights
0

Description

Contact Block, Maintained Action, Head Material Advanced Polymer, Contact Form 1NO/2NC, Number of Operators 1, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, Terminal Connection Screw Clamp, Features Positively Driven Contact Blocks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.