Zoro Homepage

Contact Block, Advanced Polymer, White

  • Mfr # M22-DRL-W-K01-230W

  • Zoro # G913326393


product price: $63.19
/ea

Key Features

Action
Maintained
Head Material
Advanced Polymer
Contact Form
1NC
Lamp Voltage - Maximum
264 V AC
Overall Depth
1.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-DRL-W-K01-230W
Zoro #
G913326393
UPC #
786685275048
Country of Origin
Germany

Dimensions

Overall Depth
1.46 in
Manufacturer Warranty Length
1 yr
Overall Width
1.18 in
Panel Cutout Diameter
22 mm
Overall Height
2.16 in

Description

Contact Block, Maintained Action, Head Material Advanced Polymer, Contact Form 1NC, Number of Operators 1, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, Terminal Connection Screw Clamp, Features Positively Driven Contact Blocks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.