Contact Block, Advanced Polymer, White
Mfr # M22-DRL-W-K11-230W-P
Zoro # G413325711
product price: $71.19
/eaKey Features
Action
Maintained
Head Material
Advanced Polymer
Contact Form
1NO/1NC
Operator Illumination
Illuminated
Terminal Connection
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M22-DRL-W-K11-230W-P
Zoro #
G413325711
UPC #
786685382579
Country of Origin
United States
Dimensions
Overall Height
3.19 in
Overall Width
1.18 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
22 mm
Overall Depth
1.46 in
Description
Contact Block, Maintained Action, Head Material Advanced Polymer, Contact Form 1NO/1NC, Number of Operators 1, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, Terminal Connection Screw Clamp, Features Positively Driven Contact Blocks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.