Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact Block, Advanced Polymer, Yellow

  • Mfr # M22-DL-Y-K20-W

  • Zoro # G313325699


product price: $63.99
/ea

Key Features

Action
Momentary
Head Material
Advanced Polymer
Contact Form
2NO
Head Color
Yellow
Terminal Connection
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-DL-Y-K20-W
Zoro #
G313325699
UPC #
786689669461
Country of Origin
Germany

Dimensions

Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
22 mm

Details

Item
Contact Block
Action
Momentary
Head Material
Advanced Polymer
Contact Form
2NO
Head Color
Yellow
Terminal Connection
Screw Clamp
Lamp Type
LED
Standards
Bureau Veritas, CCC, CE, CSA, Germanischer Lloyd (GL), IEC-60947, Lloyd's Register, RoHS, UL Listed, VDE 0660
Operating Temperature - Maximum
158 Degrees F
Operator Illumination
Illuminated
Features
Direct Opening Action Normally Closed Contacts, Field Convertibility of Operator Status for Pushbuttons and Selector Switches Helps Distributors and Customers Reduce Inventory and Increase Functionality, High Mechanical and Electrical Life Allows for Use in Tough and Challenging Applications, Laser Engraved Pushbuttons, Lenses and Enclosures, Modular Construction Makes Assembly Fast and Simplifies Stocking of Components and Complete Devices, Notched Hole Mounting with Anti-Rotation Tab and Central Nut Mounting on each Operator, Snap-lock Contact Blocks and Light Units for Front or Base Mounting
Resistance Properties
Corrosion Resistant
Push Button Style
Flush
NEMA Enclosure Rating
13, 4X
Bezel Material
Silver Nylon
Number of Operators
1
Operating Temperature - Minimum
-13 Degrees F
Product Type
Push Button Operators
IP Rating
IP67, IP69K
Series
M22
Lamp Module Type
Full Voltage
Mechanical Operating Durability
5.00 x 10^6
Lamp Voltage - Maximum
30 V AC/DC
Operator Material
Plastic
AC Contact Rating
6 A @ 240 V
DC Contact Rating
3 A @ 24 V
Number of Indicator Lights
1

Description

Contact Block, Momentary Action, Head Material Advanced Polymer, Contact Form 2NO, Number of Operators 1, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, Germanischer Lloyd (GL), IEC-60947, Lloyd's Register, RoHS, UL Listed, VDE 0660, Terminal Connection Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.