Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact Block, Advanced Polymer, Yellow

  • Mfr # M22-DLH-Y-K01-230W

  • Zoro # G313325729


product price: $61.29
/ea

Key Features

Action
Momentary
Head Material
Advanced Polymer
Contact Form
1NC
Mechanical Operating Durability
5.00 x 10^6
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-DLH-Y-K01-230W
Zoro #
G313325729
UPC #
786685514857
Country of Origin
United States

Dimensions

Panel Cutout Diameter
22 mm
Overall Height
2.42 in
Manufacturer Warranty Length
1 yr
Overall Depth
1.46 in
Overall Width
1.18 in

Details

Item
Contact Block
Action
Momentary
Head Material
Advanced Polymer
Contact Form
1NC
Mechanical Operating Durability
5.00 x 10^6
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register
Series
M22
Lamp Type
LED
Operating Temperature - Minimum
-13 Degrees F
Operator Illumination
Illuminated
Head Color
Yellow
Number of Operators
1
Terminal Connection
Screw Clamp
IP Rating
IP67, IP69K
Resistance Properties
Corrosion Resistant
Bezel Material
Silver Nylon
Operator Voltage Rating - Maximum
264 V
Operating Temperature - Maximum
158 Degrees F
Lamp Module Type
Full Voltage
Features
Positively Driven Contact Blocks
Product Type
Push Button Operators
NEMA Enclosure Rating
13, 4X
Push Button Style
Extended
DC Contact Rating
3 A @ 24 V
Operator Material
Plastic
AC Contact Rating
6 A @ 240 V
Lamp Voltage - Maximum
264 V AC
Number of Indicator Lights
1

Description

Contact Block, Momentary Action, Head Material Advanced Polymer, Contact Form 1NC, Number of Operators 1, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, Terminal Connection Screw Clamp, Features Positively Driven Contact Blocks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.