Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact Block, Cage, Black, 22mm, 1NC

  • Mfr # M22-CK01

  • Zoro # G6099816


product price: $21.55
/ea

Key Features

Contact Rating
6A @ 240V AC
Size
22 mm
Action
Momentary
Application
Operator
Contact Form
1NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-CK01
Zoro #
G6099816
UPC #
786685899480
Country of Origin
Germany

Dimensions

Size
22 mm
Product Height
1.54 in
Product Width
1.18 in
Product Length/Depth
1.03 in
Connection Size
22 mm
Manufacturer Warranty Length
1 yr

Details

Item
Contact Block
Contact Rating
6A @ 240V AC
Action
Momentary
Application
Operator
Contact Form
1NC
Color
Black
Terminal Connection
Cage
Safety Rating
CE, CSA, IEC 60947, UL, VDE 0660
For Use With
Eaton M22 Push Buttons
NEMA Contact Rating Designation
A600/Q300
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register
Contact configuration
CKO1
Series
M22
Compliances
GoST-R
Environmental rating
IP55
Type
Contact Block
Actuator
Front, spring-cage
Special features
NC contact blocks are positively driven
Certifications
CCC Marked
Button color
Black
Product Name
Eaton M22 pushbutton contact block
Compatible Operator
Push Button
DC Contact Rating
6 A @ 240 V
Compatible with Series
M22, M22M
Terminal Connection Type
Spring Cage Terminals
AC Contact Rating
2 A @ 500 V, 4 A @ 400 V, 6 A @ 115 V, 6 A @ 230 V
Includes Mounting Block
Mounting Block Included
Switch Action
Momentary

Description

Contact Block, Contact Form 1NC, Contact Rating 6A @ 240V AC, For Use With Eaton M22 Push Buttons, Action Momentary, 22 mm, Application Operator, NEMA Contact Rating Designation A600/Q300, Color Black, Terminal Connection Cage, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, Safety Rating CE, CSA, IEC 60947, UL, VDE 0660

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.