Zoro Homepage

Contact Block, Cage, Black, 22mm, 1NO/1NC

  • Mfr # M22-CK11

  • Zoro # G6148292


product price: $37.49
/ea

Key Features

Contact Rating
6A @ 240V AC
Size
22 mm
Action
Momentary/Break Before Make
Application
Operator
Contact Form
1NO/1NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-CK11
Zoro #
G6148292
UPC #
786685899503
Country of Origin
Germany

Dimensions

Size
22 mm
Product Length/Depth
1.03 in
Product Width
1.18 in
Product Height
1.54 in
Connection Size
22 mm
Manufacturer Warranty Length
1 yr

Details

Item
Contact Block
Contact Rating
6A @ 240V AC
Action
Momentary/Break Before Make
Application
Operator
Contact Form
1NO/1NC
Color
Black
Terminal Connection
Cage
NEMA Contact Rating Designation
A600/Q300
For Use With
Eaton M22 Push Buttons
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register
Safety Rating
CE, CSA, IEC 60947, UL, VDE 0660
Series
M22
Compliances
GoST-R
Certifications
CCC Marked
Type
Contact Block
Environmental rating
IP65
Actuator
Front, spring-cage
Contact configuration
NO-NC
Special features
NC contact blocks are positively driven
Button color
Black
Product Name
Eaton M22 pushbutton contact block
DC Contact Rating
6 A @ 240 V
Compatible with Series
M22, M22M
Includes Mounting Block
Mounting Block Included
Terminal Connection Type
Spring Cage Terminals
AC Contact Rating
6 A @ 240 V
Switch Action
Momentary/Break Before Make
Compatible Operator
Push Button

Description

Contact Block, Contact Form 1NO/1NC, Contact Rating 6A @ 240V AC, For Use With Eaton M22 Push Buttons, Action Momentary/Break Before Make, 22 mm, Application Operator, NEMA Contact Rating Designation A600/Q300, Color Black, Terminal Connection Cage, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, Safety Rating CE, CSA, IEC 60947, UL, VDE 0660

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.