Zoro Homepage

Contact Block, Momentary, Blk, Front Mount

  • Mfr # M22-CK02

  • Zoro # G413332733


product price: $34.89
/ea

Key Features

Contact Form
2NC
Color
Black
DC Contact Rating
0.3 A @ 220/230 V, 0.5 A @ 110 V, 0.8 A @ 60 V, 1 A @ 42 V, 3 A @ 24 V
Standards
CE, CSA C22.2 No. 14-05, CSA C22.2 No. 94-91, CSA, CSA Class No. 3211-03, CSA File No. 012528, EN 60947-5, IEC, IEC 60947-5, IEC 60947-5-1, IEC/EN 60947-5, UL 508, UL NKCR, UL E29184, UL Listed
NEMA Contact Rating Designation
B300/R300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-CK02
Zoro #
G413332733
UPC #
782114534977
Country of Origin
Germany

Dimensions

Connection Size
22 mm
Panel Cutout Diameter
22.5 mm

Details

Item
Contact Block
Contact Form
2NC
Color
Black
DC Contact Rating
0.3 A @ 220/230 V, 0.5 A @ 110 V, 0.8 A @ 60 V, 1 A @ 42 V, 3 A @ 24 V
Standards
CE, CSA C22.2 No. 14-05, CSA C22.2 No. 94-91, CSA, CSA Class No. 3211-03, CSA File No. 012528, EN 60947-5, IEC, IEC 60947-5, IEC 60947-5-1, IEC/EN 60947-5, UL 508, UL NKCR, UL E29184, UL Listed
NEMA Contact Rating Designation
B300/R300
AC Contact Rating
4 A @ 115 V, 6 A @ 220/230/240 V
Switch Action
Momentary
Compatible with Series
NZM
Terminal Connection Type
Spring Clamp Terminals
Includes Mounting Block
Mounting Block Included
Compatible Operator
Push Button, Selector Switch

Description

Contact Block, Contact Form 2NC, NEMA Contact Rating Designation B300/R300, Color Black, Standards CE, CSA C22.2 No. 14-05, CSA C22.2 No. 94-91, CSA, CSA Class No. 3211-03, CSA File No. 012528, EN 60947-5, IEC, IEC 60947-5, IEC 60947-5-1, IEC/EN 60947-5, UL 508, UL NKCR, UL E29184, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.