Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact Block, NC, 30mm, Clear

  • Mfr # HT8B

  • Zoro # G4176453


product price: $19.39
/ea

Key Features

Contact Rating
12A @ 600V AC
Size
30 mm
Action
Momentary
Application
Operator
Contact Form
1NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8B
Zoro #
G4176453
UPC #
782113556451
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Width
1.3 in
Product Height
2.2 in
Product Length/Depth
1.9 in
Connection Size
30 mm
Manufacturer Warranty Length
1 yr

Details

Item
Contact Block
Contact Rating
12A @ 600V AC
Action
Momentary
Application
Operator
Contact Form
1NC
Color
Clear
NEMA Contact Rating Designation
A600/P600
Terminal Connection
Screw/Clamp
For Use With
Eaton HT800 Push Buttons and Indicating Lights
Standards
CSA, UL Listed
Voltage
600
Special features
Contact block
Contact configuration
NC
Certifications
UL Listed
Type
30.5 mm, Watertight/Oiltight-HT800
Product Name
Eaton HT800 pushbutton contact block
Options
Without guard
Terminal Connection Type
Screw Clamp Terminals
DC Contact Rating
10 A @ 600 V
Compatible Operator
Pilot Light, Push Button
Switch Action
Momentary
Includes Mounting Block
Mounting Block Included
Compatible with Series
HT800
AC Contact Rating
12 A @ 600 V

Description

Contact Block, Contact Form 1NC, Contact Rating 12A @ 600V AC, For Use With Eaton HT800 Push Buttons and Indicating Lights, Action Momentary, 30 mm, Application Operator, NEMA Contact Rating Designation A600/P600, Color Clear, Terminal Connection Screw/Clamp, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.