Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact Block, Screw, Black, 22mm, 1NO

  • Mfr # M22-K10

  • Zoro # G6121997


product price: $14.69
/ea

Key Features

Contact Rating
6A @ 240V AC
Size
22 mm
Action
Momentary
Application
Operator
Contact Form
1NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-K10
Zoro #
G6121997
UPC #
786685899527
Country of Origin
Germany

Dimensions

Size
22 mm
Product Length/Depth
1.25 in
Product Width
1.18 in
Product Height
.25 in
Connection Size
22 mm
Manufacturer Warranty Length
1 yr

Details

Item
Contact Block
Contact Rating
6A @ 240V AC
Action
Momentary
Application
Operator
Contact Form
1NO
Color
Black
Terminal Connection
Screw
Safety Rating
CE, CSA, IEC 60947, UL, VDE 0660
For Use With
Eaton M22 Push Buttons
NEMA Contact Rating Designation
A600/Q300
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register
Contact configuration
NO
Series
M22
Actuator
Front, screw
Type
Contact Block
Certifications
CSA Certified
Environmental rating
IP66, NEMA 4X, NEMA 13
Compliances
CE Marked
Special features
NC contact blocks are positively driven
Button color
Black
Product Name
Eaton M22 pushbutton contact block
DC Contact Rating
6 A @ 240 V
Compatible Operator
Push Button
Switch Action
Momentary
Includes Mounting Block
Mounting Block Included
AC Contact Rating
5 A @ 600 V
Compatible with Series
M22, M22M
Terminal Connection Type
Screw Clamp Terminals

Description

Contact Block, Contact Form 1NO, Contact Rating 6A @ 240V AC, For Use With Eaton M22 Push Buttons, Action Momentary, 22 mm, Application Operator, NEMA Contact Rating Designation A600/Q300, Color Black, Terminal Connection Screw, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, Safety Rating CE, CSA, IEC 60947, UL, VDE 0660

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.