Zoro Homepage

Contact Blocks and Other Accessories 2NC EA

  • Mfr # 10250T3CP

  • Zoro # G714798108


product price: $12.19
/ea

Key Features

Contact Rating
120/240/480/600 Volt AC 10 Amp; 125/250 Volt DC 2.5 Amp
Size
30.5 mm
Contact Form
2NC
Color
Amber
Terminal Type
Pressure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T3CP
Zoro #
G714798108
UPC #
78211412141
Country of Origin
Dominican Republic

Dimensions

Size
30.5 mm

Details

Contact Rating
120/240/480/600 Volt AC 10 Amp; 125/250 Volt DC 2.5 Amp
Contact Form
2NC
Color
Amber
Terminal Type
Pressure

Description

30.5 MM, 2NC, 12-Circuit, Amber, Pressure Terminal, 6-Stack Mount, Fingerproof Shroud, Heavy Duty, Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.