Zoro Homepage

Contact Blocks and Other Accessories EA

  • Mfr # E22DL24G

  • Zoro # G514798216


product price: $39.25
/ea

Key Features

Size
22.5 mm
Lamp Type
Full Voltage; Green LED
Standards
UL 508; CSA; CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22DL24G
Zoro #
G514798216
UPC #
10782113552344
Country of Origin
Dominican Republic

Dimensions

Size
22.5 mm

Details

Lamp Type
Full Voltage; Green LED
Standards
UL 508; CSA; CE

Description

22.5 MM, 25 VAC/VDC Full Voltage, T3-1/4 Green LED, Illuminated Pushbutton, Light Unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.