
Contact Blocks and Other Accessories Plastic Lens Blue Push-Pull Watertight/Oiltight
Mfr # 10250TC49
Zoro # G014797740
product price: $4.39
/eaSold in multiples of 2 for $8.78
Key Features
Size
40 mm
Color
Blue
For Use With
Push-pull, illuminated
Standards
UL Listed, CSA Certified, CE Marked
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10250TC49
Zoro #
G014797740
UPC #
78211331013
Country of Origin
Dominican Republic
Dimensions
Size
40 mm
Details
Color
Blue
For Use With
Push-pull, illuminated
Standards
UL Listed, CSA Certified, CE Marked
Item
Pushbutton Lens
Description
30.5 MM, Standard 40 MM, Blue, Legend: Blank, Push Pull Button Lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.