Zoro Homepage

Control Panels and Accessories

  • Mfr # 10250TN12

  • Zoro # G521856244


product price: $89.85
/ea
Free Shipping & Returns

Key Features

Depth
3 in
Mounting
Surface
Standards
CE
Width
3.88 in
Height
5.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250TN12
Zoro #
G521856244
UPC #
078211320460
Country of Origin
United States

Dimensions

Depth
3 in
Width
3.88 in
Height
5.88 in

Details

Mounting
Surface
Standards
CE

Description

5.88in x 3.88in x 3in, (2) 30.5 MM Device Hole, 1-Row Vertical, Die-Cast, NEMA 4/4X/12/13, Surface Mount, In-Line, Heavy Duty, Pushbutton Enclosure

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.