Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Panels and Accessories EA

  • Mfr # 10250TN1

  • Zoro # G321850404


product price: $45.55
/ea

Key Features

Mounting
Surface
Width
5.75 in
Depth
4 in
Height
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250TN1
Zoro #
G321850404
UPC #
78211320456
Country of Origin
United States

Dimensions

Width
5.75 in
Depth
4 in
Height
3.75 in

Details

Mounting
Surface

Description

4in x 3.88in x 2.25in, (1) 30.5 MM Device Hole, 1-Row Vertical, Die-Cast, NEMA 4/4X/12/13, Surface Mount, In-Line, Heavy Duty

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.