Zoro Homepage

Control Relay, 8 Inputs, 4 Outputs

  • Mfr # EASY-E4-AC-12RCX1

  • Zoro # G4451554


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Includes
Screw Terminals
For Use With
EasySoft PLC Software
Features
Expandable, Networkable
Number of Outputs
4
Depth
2.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EASY-E4-AC-12RCX1
Zoro #
G4451554
UPC #
-
Country of Origin
Germany

Dimensions

Depth
2.35 in
Width
2.81 in
Height
3.54 in
Overall Height
3.54 in
Overall Depth
2.28 in
Overall Width
2.83 in

Details

Includes
Screw Terminals
For Use With
EasySoft PLC Software
Features
Expandable, Networkable
Item
Control Relay
Number of Outputs
4
Power Required
100 to 240V AC
Number of Inputs
8
Output Type
(4) Relay
Clock
Yes
Input Voltage
100 to 240V AC
Display
No Display
Slots
Expand Up to 188 I/O
Amps
8 A
Description/Special Features
Analog Available, Ethernet Built-in, Many Accessories Available, Real Time Clock, High Speed Counters
Timers
32
Port Type
Ethernet Port Built-in, MicroSD Memory Card Slot, Modbus, Webserver
Counters
36
Product Type
Control Relay
Expandability
Expandable
Output Circuit Current - Maximum
0.5 A
DC Voltage Rating
110/120V DC
Clock Included
Clock Included
Display Type
No Display
Input Type
(8) Digital
Output Circuit Voltage - Maximum
12 V AC/DC
Input Circuit Current - Minimum
1.5 mA
Series
Moeller
Communication Protocol
Modbus TCP/IP
Number of Timers
32
Mounting Style
DIN Rail
Current
8 A
AC Voltage Rating
100 to 240V AC
Number of Counters
36
Input Circuit Voltage - Minimum
100 V AC
Input Circuit Current - Maximum
12 mA
Input Circuit Voltage - Maximum
240 V AC
Number of Slots
188

Description

Control Relay, Input Voltage 100 to 240V AC, Output Type (4) Relay, 8 A Amps, Expand Up to 188 I/O Slots, Number of Inputs 8, Number of Outputs 4, Counters 36, Timers 32, Yes Clock, No Display Display, Port Type Ethernet Port Built-in, MicroSD Memory Card Slot, Modbus, Webserver, Analog Available, Ethernet Built-in, Many Accessories Available, Real Time Clock, High Speed Counters, Depth 2.35 in, Height 3.54 in, Width 2.81 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.